180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
170X200X15 HMSA10 RG
Description
CRSEAL 170X200X15 HMSA10 RG DBL LIP SEAL ; 6.693MM SHAFT DIA 200MM HOUSING BORE
Part # 170X200X15 HMSA10 RG
BDI # 1414899
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606554
68745 / 6.875X8.375X0.5 CRWH1 R
Description
CRSEAL 68745 / 6.875X8.375X0.5 CRWH1 R ; SGL LIP SEAL
Part # 68745
BDI # 1262760
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187167
66241 / 6.625X8.125X0.5 CRWH1 R
Description
CRSEAL 66241 / 6.625X8.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 66241
BDI # 1262620
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187130
70028 / 7X8.25X0.625 CRWH1 R
Description
CRSEAL 70028 / 7X8.25X0.625 CRWH1 R ; SGL LIP SEAL
Part # 70028
BDI # 1262905
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187177