5TB86
Description
5TB86 V-BELT PULLEY SHEAVE ; 5GRV B 8.95" OD BORED FOR Q2 BUSHING
Part # 1002484
BDI # 328634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14604
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5-5V10.30-E
Description
5-5V10.30-E V-BELT QD SHEAVE ; 5/5V10.3-E QD SHEAVE
Part # 455346
BDI # 280422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
586398
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
TB SPZ315/5 2517
Description
SPZ315/5 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ315/5 2517
BDI # 1084770
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
5