P68-14M-85-F

COMPARE

P68-14M-85-F

Description
P6814M85 SYNCHRONOUS PULLEY

TB WOODS

Part # P6814M85

BDI # 994437

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY