CFH 1 S
Description
CFH 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100510000
BDI # 347125
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22552
CFH 1 B
Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD
Part # 2100502000
BDI # 347124
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
22551
CFH 1 1/8 SB
Description
CFH 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # 2110512000
BDI # 347135
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22559
CF 1 1/2
Description
CF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140100000
BDI # 343931
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20720
CF 1 5/8 SB
Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150112000
BDI # 343954
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20728