TXT625AT FLANGE MOUNT REDCR
Description
TXT625AT FLANGE MOUNT REDCR ; POR NON RETURNABLE
Part # 246432
BDI # 271340
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.26