23024 CC/W33
Description
23024 CC/W33 SPHR ROLLER BRG ; 120MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 23024 CC/W33
BDI # 1418930
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566710
Number of Rows of Rollers:
Single Row
748S-2
Description
748S-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1.838" WID
Part # 748S-2
BDI # 1350845
Features
Component:
Cone
Width - Millimeter:
46.685
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Global Part Number GPN:
647365
Precision Class:
Standard
Width - Inch:
1.838
Basic Number:
748S