DMD-100-1R-10FT;D0054
Description
DMD-100-1R-10FT ; D0054 RLLR CHAIN ; 10FT/BOX
Part # 101954268; DMD-100-1R-10FT;D0054
BDI # 18151083
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1