3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W307PP
Description
W307PP DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 34.925MM WD SR 2 SEAL
Part # W307PP
BDI # 1374936
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34.925
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269413
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6314 2RSJEM
Description
6314 2RSJEM DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD 2-SEALS
Part # 6314 2RSJEM
BDI # 21988033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2045
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209 2RSJEM
Description
6209 2RSJEM DEEP GROOVE BALL BRG ; SR 45MMX85MMX19MM 2 SEALS
Part # 6209 2RSJEM
BDI # 21480060
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RS1/C3GJN
Description
6206-2RS1/C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1/C3GJN
BDI # 1417174
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2818
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No