INS-SC-107
Description
INS-SC-107 INSERT BALL BRG ; 1-7/16" BORE IR WID 2.835" OD
Part # 123368
BDI # 258324
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560715
Mounting Method:
Set Screw
INS-SC-207
Description
INS-SC-207 INSERT BALL BRG ; 2-7/16" BORE IR WID 4.331" OD
Part # 123350
BDI # 258307
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560751
Mounting Method:
Set Screw
INS-SC-100-CR
Description
INS-SC-100-CR INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # 045601
BDI # 244292
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.175
Outer Race Profile:
Spherical
Global Part Number GPN:
560689
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
GYA107RRB
Description
GYA107RRB INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # GYA107RRB
BDI # 1356538
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561336
Mounting Method:
Set Screw