5200SBKFF
Description
5200SBKFF ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD
Part # 5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
5206MFF ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5210CFF
Description
5210CFF ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 30.2MM WD
Part # 5210CFF
BDI # 662645
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256185
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A-2Z/C3
Description
3211 A-2Z/C3 ANG CONTACT BALL BRG ; 55MM BORE 100MM OD 33.3MM WD DR
Part # 3211 A-2Z/C3
BDI # 1250385
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3203 A-2ZTN9/MT33
Description
3203 A-2ZTN9/MT33 ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 3203 A-2ZTN9/MT33
BDI # 1414442
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)