7214 BECBY
Description
7214 BECBY ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 7214 BECBY
BDI # 1265739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257691
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5200SBKFF
Description
5200SBKFF ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD
Part # 5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7308 BECBM
Description
7308 BECBM ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBM
BDI # 1418786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257606
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5210CFF
Description
5210CFF ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 30.2MM WD
Part # 5210CFF
BDI # 662645
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256185
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
5206MFF ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)