NU321-E-XL-M1-C3

COMPARE

NU321-E-XL-M1-C3

Description
NU321-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 150MM BORE X 225MM OD X 49MM W

FAG

Part # NU321-E-XL-M1-C3

BDI # 1164737

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449150
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY