CRSBC-8
Description
CRSBC-8 STUD TRACK ROLLER ; 0.5IN DIA ROLLER CROWNED OXIDE FINISH
Part # CRSBC-8
BDI # 1086303
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement | With Seals and Internal Thrust Washers