Features
Pitch Diameter - Inch:
5.889
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.835
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
149.581
Mounting Method:
Bushed
50BS37 1 3/8
Description
50BS37 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS37 1 3/8
BDI # 621611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
34253
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore