2 5V 750 SK
Description
2 5V 750 SK V-BELT SHEAVE ; 2 GROOVES 7-1/2" OD BUSHED
Part # 2 5V 750 SK
BDI # 616594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581188
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
7 POLY-DISC CPLG DISC
Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING
Part # 008034
BDI # 239467
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2900In-Lbs
1318
Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD
Part # 1318
BDI # 1265097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
40R COVER NYLON WRAPFLEX 0436991
Description
40R COVER NYLON WRAPFLEX 0436991 ; 436991 NON RETURNABLE
Part # 10045882
BDI # 18483846
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
189.992
Coupling Type:
Elastomeric Coupling
60B30
Description
60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T 3/4" MIN PLAIN BORE
Part # 60B30
BDI # 623482
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
36318
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore