11800 / 1.188X2X0.25 CRW1 R
Description
CRSEAL 11800 / 1.188X2X0.25 CRW1 R SEAL
Part # 11800
BDI # 1413998
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181234
33735 / 3.375X4.501X0.438 CRWH1 R
Description
CRSEAL 33735 / 3.375X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33735
BDI # 1244099
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185432
21302 / 2.125X3.251X0.438 CRWH1 R
Description
CRSEAL 21302 / 2.125X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21302
BDI # 1243541
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183937
8707 / 0.875X1.499X0.25 CRWA1 V
Description
CRSEAL 8707 / 0.875X1.499X0.25 CRWA1 V ; DBL LIP SEAL
Part # 8707
BDI # 1297539
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603521
9814 / 1X1.375X0.25 CRWA5 R
Description
CRSEAL 9814 / 1X1.375X0.25 CRWA5 R SEAL
Part # 9814
BDI # 1298113
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187572