5205 ZZ
Description
5205 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR
Part # 5205 ZZ
BDI # 18151396
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493639
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)