6012-2RS1
Description
6012-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 95MM OD 18MM WD
Part # 6012-2RS1
BDI # 1417920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2932
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010-2RS1
Description
6010-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD
Part # 6010-2RS1
BDI # 1415852
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3036
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205DDU
Description
6205DDU DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR 2 SEAL 1-ROW
Part # 6205DDU
BDI # 1412886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6201DDUC3
Description
6201DDUC3 DEEP GROOVE BALL BEARING ; 12MM BOREX32MM ODX10MM W 1-ROW
Part # 6201DDUC3
BDI # 1412858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5988
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202DDU
Description
6202DDU DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W SR 2 SEAL 1-ROW
Part # 6202DDU
BDI # 1412862
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No