D5050P

COMPARE

D5050P

Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1

BALDOR-RELIANCE

Part # D5050P

BDI # 126456

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 35.38

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D2025P

COMPARE

D2025P

Description
D2025P DC MOTOR ; 0288AT 25HP 1750RPM 240 300 DPFG F1

BALDOR-RELIANCE

Part # D2025P

BDI # 126367

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.875
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 32.75

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY