143TTGR16001
Description
143TTGR16001 EXPLOSION PROOF MOTOR ; 1-1/2HP 3600RPM EPFC 143T 3/60/230/460V
Part # I506
BDI # 22327721
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
I502;143TTGR16026
Description
I502 ; 143TTGR16026 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # I502
BDI # 22327723
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
H350;143TTGN7076
Description
H350 ; 143TTGN7076 EP AC MOTOR ; 3/4HP 1200RPM EPFC 143T 3PH 208-230/460V
Part # H350
BDI # 22327719
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1145/970
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid
U001A;143TTGN6526
Description
U001A ; 143TTGN6526 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # U001A
BDI # 22327715
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid