H656V1

COMPARE

H656V1

Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE

CENTURY MOTORS

Part # H656V1

BDI # 24449298

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
AR2034

COMPARE

AR2034

Description
AR2034 BELT DRIVE MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115V

CENTURY MOTORS

Part # AR2034

BDI # 22333335

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 4.94
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.5 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY