Page 1 of 6

Next

Compare
SPM3154T

COMPARE

SPM3154T

Description
SPM3154T 3PH AC MOTOR ; 1.5HP 1770RPM 60HZ 145T 3528M OPSB

BALDOR-RELIANCE

Part # SPM3154T

BDI # 28261307

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3219T

COMPARE

SPM3219T

Description
SPM3219T 3PH AC MOTOR ; 7.5HP 3500RPM 60HZ 184T 3646M OPSB

BALDOR-RELIANCE

Part # SPM3219T

BDI # 28261072

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3311T

COMPARE

SPM3311T

Description
SPM3311T 3PH AC MOTOR ; 7.5HP 1775RPM 60HZ 213T 3750M OPSB

BALDOR-RELIANCE

Part # SPM3311T

BDI # 28260991

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3156T

COMPARE

SPM3156T

Description
SPM3156T 3PH AC MOTOR ; 1HP 1170RPM 60HZ 145T 3532M OPSB F1

BALDOR-RELIANCE

Part # SPM3156T

BDI # 28262252

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3155T

COMPARE

SPM3155T

Description
SPM3155T 3PH AC MOTOR ; 2HP 3450RPM 60HZ 143T 3524M OPSB F1

BALDOR-RELIANCE

Part # SPM3155T

BDI # 28261028

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY