ARB2034L5
Description
ARB2034L5 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 56Z 1/60/115/208-230V
Part # ARB2034L5
BDI # 22333371
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7.3/3.8 To 3.8 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2054L4
Description
ARB2054L4 BELT DRIVE MOTOR ; 1/2HP 1725RPM TEAO 56 1/60/115/208-230V
Part # ARB2054L4
BDI # 22333385
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.8/3.1 To 3.4 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2026SV1
Description
ARB2026SV1 BELT DRIVE MOTOR ; 1/4HP 1140RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2026SV1
BDI # 22333361
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 6 Poles
Mounting Method:
Resilient
ARB2034L2
Description
ARB2034L2 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2034L2
BDI # 22333365
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2024L3
Description
ARB2024L3 BELT DRIVE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2024L3
BDI # 22333353
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.3/1.7 To 1.7 Ampere | 4 Poles
Mounting Method:
Resilient