1PC29214DA612AG3
Description
1PC29214DA612AG3 LOW VOLTAGE MOTOR ; 300HP 3600RPM RGZESDI 460V 449TS W/BLOWR
Part # 1PC29214DA612AG3
BDI # 23375757
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214DB612AG3
Description
1PC29214DB612AG3 LOW VOLTAGE MOTOR ; 300HP 1800RPM RGZESDI 460V 449TS W/BLOWR
Part # 1PC29214DB612AG3
BDI # 23375776
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214GC112AG3
Description
1PC29214GC112AG3 LOW VOLTAGE MOTOR ; 300HP 1200RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GC112AG3
BDI # 23376305
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted