Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
T015;056C34F5339
Description
T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V
Part # T015
BDI # 22326326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid
T019;056B34F5333
Description
T019 ; 056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V
Part # T019
BDI # 22326124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method:
Rigid
D1153
Description
D1153 DC POWER MOTOR ; .75HP 1750RPM DC 56 3428D TEFC F1
Part # D1153
BDI # 126348
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid