Page 1 of 3

Next

Compare
M1120182.00

COMPARE

M1120182.00

Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C

LEESON

Part # M1120182.00

BDI # 557393

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.57

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 10.5 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120185.00

COMPARE

M1120185.00

Description
M1120185.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 2500RPM 32 IP55 90V CONT

LEESON

Part # M1120185.00

BDI # 20182053

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 2500
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 10

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
2-35-1402-02-AJO

COMPARE

2-35-1402-02-AJO

Description
2-35-1402-02-AJO CLUTCH-BRAKE MODULE ; POR SM-180-1020WD

STEARNS BRAKE

Part # 10545887

BDI # 19246697

Features

Enclosure: TENV | IP55
Bore Profile: Straight | Finished
Power Rating: 29W
Activation: Electrical
Motion Type: Starting | Stopping

Inch - Metric: Inch
Other Features: Direct Coupled | Washdown Duty | UL and CSA Certified
Global Part Number GPN: 431811
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Loading Price
QTY
2-35-0562-01-APL

COMPARE

2-35-0562-01-APL

Description
2-35-0562-01-APL CLUTCH-BRAKE MODULE ; POR SM-50-1020TWD 5/8" BORE

STEARNS BRAKE

Part # 10545870

BDI # 24179559

Features

Enclosure: TENV | IP55
Bore Profile: Straight | Finished
Power Rating: 19W
Activation: Electrical
Motion Type: Starting | Stopping

Inch - Metric: Inch
Other Features: Direct Coupled | Washdown Duty | UL and CSA Certified
Global Part Number GPN: 431796
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Loading Price
QTY
2-35-1402-02-ANO

COMPARE

2-35-1402-02-ANO

Description
2-35-1402-02-ANO CLUTCH-BRAKE MODULE ; POR SM-180-1020WD 7/8" BORE

STEARNS BRAKE

Part # 10545888

BDI # 24179427

Features

Enclosure: TENV | IP55
Bore Profile: Straight | Finished
Power Rating: 29W
Activation: Electrical
Motion Type: Starting | Stopping

Inch - Metric: Inch
Other Features: Direct Coupled | Washdown Duty | UL and CSA Certified
Global Part Number GPN: 431812
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : Available to order
Loading Price
QTY