1030T31/35 SPACER HUB CL1.625 NR 744085
Description
1030T31/35 SPACER HUB CL1.625 ; 744085 GRID CPLG 3.69" OUTSIDE DIA STEEL
Part # 10026933
BDI # 18108126
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.69
Outside Diameter - Millimeter:
93.726
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 1.625
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
SF 1 3/8
Description
SF 1 3/8 QD BUSHING ; 1-3/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 1 3/8
BDI # 611190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465359
Bushing Series:
SF
ML100 3/4
Description
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Part # ML100 3/4
BDI # 609401
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
2517 X 2-1/2-KW
Description
2517 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 117099
BDI # 256141
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460044
Bushing Series:
2517
HM88610-2
Description
HM88610-2 TAPERED ROLLER BEARING CUP ; PRECISION 2-27/32" OD 25/32" WD
Part # HM88610-2
BDI # 1359560
Features
Component:
Cup
Width - Millimeter:
19.837
Inch - Metric:
Inch
Outside Diameter - Inch:
2.844
Outside Diameter - Millimeter:
72.238
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647669
Precision Class:
Standard
Width - Inch:
0.781
Basic Number:
HM88610