3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6012-2RS1
Description
6012-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 95MM OD 18MM WD
Part # 6012-2RS1
BDI # 1417920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2932
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010-2RS1
Description
6010-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD
Part # 6010-2RS1
BDI # 1415852
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3036
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7310 BECBM
Description
7310 BECBM ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD SR OPEN
Part # 7310 BECBM
BDI # 1420776
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR OPEN
Part # 6204
BDI # 1420580
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2381
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No