3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7310 BECBM
Description
7310 BECBM ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD SR OPEN
Part # 7310 BECBM
BDI # 1420776
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3308JC3
Description
3308JC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308JC3
BDI # 1185692
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256538
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5205 ZZ
Description
5205 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR
Part # 5205 ZZ
BDI # 18151396
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493639
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)