G1376;5KCR48WN0273
Description
G1376 ; 5KCR48WN0273 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56H 1PH 115/208-230V
Part # G1376
BDI # 17090896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid