G1376;5KCR48WN0273

COMPARE

G1376;5KCR48WN0273

Description
G1376 ; 5KCR48WN0273 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56H 1PH 115/208-230V

LEESON

Part # G1376

BDI # 17090896

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY