7202DU
Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202DU
BDI # 663091
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254519
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
B-2020
Description
B-2020 NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-1/2" OD 1-1/4" WID
Part # B-2020
BDI # 1407416
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591713
Self Aligning:
No
GSTC-050-13-SS
Description
GSTC-050-13-SS CLAMP COLLAR ; 1/2"-13 BORE SS
Part # GSTC-050-13-SS
BDI # 196142
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Corrosion Resistance
Width - Inch:
0.406
TCL-8-13-SS
Description
TCL-8-13-SS THREADED SHAFT COLLAR ; 1PIECE 1/2"-13 BORE SS
Part # TCL-8-13-SS
BDI # 801600
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.406
3202 2RS
Description
3202 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3202 2RS
BDI # 24010874
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)