Page 1 of 2

Next

Compare
SAS1 1/4

COMPARE

SAS1 1/4

Description
SAS1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 1/4

BDI # 1372538

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Other Features: Single Row | High Base
Global Part Number GPN: 520220
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
L100 1-1/4 1/4X1/8 KW

COMPARE

L100 1-1/4 1/4X1/8 KW

Description
L100 1-1/4 1/4X1/8 KW HUB ; 1-1/4" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411520

BDI # 592684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
471689

COMPARE

471689

Description
471689 OIL SEAL ; 1" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 471689

BDI # 1344228

Features

Housing Bore - Millimeter: 44.501
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.752
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case
Global Part Number GPN: 200264

Price Inventory : In stock
Loading Price
QTY
L/AL099/100 SPIDER SOX

COMPARE

L/AL099/100 SPIDER SOX

Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514411494

BDI # 1403111

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
Loading Price
QTY
60-02-0207

COMPARE

60-02-0207

Description
60-02-0207 SPLIT JOURNAL BEARING ; 2-7/16" BABBITT

ROYERSFORD FOUND&MAC

Part # 60-02-0207

BDI # 21477855

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : In stock
Loading Price
QTY