Page 1 of 34

Next

Compare
26504

COMPARE

26504

Description
26504 JIC UNION CROSS, 7/16-20 JIC UNION CROSS (SMARTCATALOG)

MIDLAND METAL

Part # 26504

BDI # 28642149

Features

Fitting Type: Union Cross
Inch - Metric: Inch
Material: Steel
Product Name: Flared Fitting

Price Inventory : Available to order
Loading Price
QTY
265024

COMPARE

265024

Description
265024 JIC UNION CROSS, 1-7/8-12 JIC UNION CROSS (SMARTCATALOG)

MIDLAND METAL

Part # 265024

BDI # 28642986

Features

Fitting Type: Union Cross
Inch - Metric: Inch
Material: Steel
Product Name: Flared Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-E04-E04-E04-E04-SS-X

COMPARE

D2650-E04-E04-E04-E04-SS-X

Description
D2650-E04-E04-E04-E04-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-E04-E04-E04-E04-SS-X

BDI # 26565435

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L06-L06-L06-L06-SS

COMPARE

D2650-L06-L06-L06-L06-SS

Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-L06-L06-L06-L06-SS

BDI # 26565433

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L35-L35-L35-L35-X

COMPARE

D2650-L35-L35-L35-L35-X

Description
D2650-L35-L35-L35-L35-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L35-L35-L35-L35-X

BDI # 26556442

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY