120025.00

COMPARE

120025.00

Description
120025.00 GENERAL PURPOSE AC MOTOR ; 1HP 1740RPM 143T TEFC 115/208-230V 1PH

LEESON

Part # 120025.00

BDI # 20180936

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY