EJMM3116T
Description
EJMM3116T PUMP AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M OPSB F1
Part # EJMM3116T
BDI # 127038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3546T
Description
EJMM3546T PUMP AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M TEFC F1
Part # EJMM3546T
BDI # 127051
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3550T
Description
EJMM3550T PUMP AC MOTOR ; 1.5HP 3480 230/460 3PH 60HZ 143JM TEFC
Part # EJMM3550T
BDI # 127052
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEJMM3546T
Description
VEJMM3546T CLOSE-COUPLED PUMP MOTOR ; 1HP 1800 230/460 3PH 60HZ 143JM TEFC
Part # VEJMM3546T
BDI # 130854
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.43
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
VEJMM3116T
Description
VEJMM3116T CLOSE-COUPLED PUMP MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M ODP F1
Part # VEJMM3116T
BDI # 130847
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.43
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face