Page 1 of 2

Next

Compare
122095.00

COMPARE

122095.00

Description
122095.00 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 3600RPM 143JP 230/460V 3PH 60HZ

LEESON

Part # 122095.00

BDI # 24535559

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
143TTDBD6037

COMPARE

143TTDBD6037

Description
143TTDBD6037 GEN PURPOSE MOTOR, 1 1800 DP 143JP 3/60/208-230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT2401A

BDI # 27222553

Features

Enclosure: DP
Shaft Diameter - Inch: 1
Sync RPM: 1755/1445
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
GT2403;143TTDR16015

COMPARE

GT2403;143TTDR16015

Description
NOT AVAILABLE IN US

LEESON

Part # GT2403

BDI # 22327553

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2920
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122107.00

COMPARE

122107.00

Description
NOT AVAILABLE IN US

LEESON

Part # 122107.00

BDI # 24535627

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2935
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122105.00

COMPARE

122105.00

Description
NOT AVAILABLE IN US

LEESON

Part # 122105.00

BDI # 24535673

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY