VEM3581T
Description
VEM3581T GENERAL PURPOSE AC MOTOR ; 1HP 143TC FRM 1800RPM 208-230/460VAC
Part # VEM3581T
BDI # 130880
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3555T
Description
VEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # VEM3555T
BDI # 21433366
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
CEM3581T
Description
CEM3581T GENERAL PURPOSE AC MOTOR ; 1HP 143TC FRM 1800RPM 208-230/460VAC
Part # CEM3581T
BDI # 125780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
122251.00
Description
122251.00 BRAKE AC MOTOR ; 1HP 1760RPM 143TC TEFC 230/460V 3PH
Part # 122251.00
BDI # 21551604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.73
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
00118ET3ESS143TC
Description
00118ET3ESS143TC AC MOTOR ; 208-230/460V 1HP 3PH 1800RPM 143TC TEFC
Part # 00118ET3ESS143TC
BDI # 958544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted