Y556A

COMPARE

Y556A

Description
Y556A ELECTRIC MOTOR ; 1HP 1800RPM TENV 143TCZ 3/60/575

MARATHON ELECTRIC

Part # Y556A

BDI # 27226084

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY