122247.00
Description
122247.00 BRAKE AC MOTOR ; 2HP 1745RPM 145T TEFC 230/460V 3PH
Part # 122247.00
BDI # 21551603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
C191A;145B17DRR40002A1
Description
C191A ; 145B17DRR40002A1 GP AC MOTOR ; 1.5HP 1725RPM 56 1PH 60HZ 115/208-230V
Part # C191A
BDI # 25170526
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13.2/6.7 Ampere | 4 Poles
Mounting Method:
Rigid
121934.00
Description
121934.00 FEATHER PICKER MOTOR ; 2HP 1745RPM 145T 230/460V 3PH 60/50HZ
Part # 121934.00
BDI # 555262
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
A009595.00
Description
A009595.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 145T TEAO 230V 1PH 60HZ
Part # A009595.00
BDI # 20181040
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid
K103V1
Description
K103V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 145 TEFC
Part # K103V1
BDI # 24534703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.1 Ampere | 4 Poles
Mounting Method:
Rigid