GT4106;145TTDR16019
Description
GT4106 ; 145TTDR16019 PUMP AC MOTOR ; 2HP 3600RPM DP 145JMV 3/60/230/460V
Part # GT4106
BDI # 22327911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
GT5104;145TTFR16074
Description
GT5104 ; 145TTFR16074 PUMP AC MOTOR ; 1-1/2HP 1800 TEFC 145JMV 3/60/230/460V
Part # GT5104
BDI # 22328163
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4007;145TTDR16336
Description
GT4007 ; 145TTDR16336 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/200V
Part # GT4007
BDI # 22327989
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4109;145TTDR16305
Description
GT4109 ; 145TTDR16305 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/230/460V
Part # GT4109
BDI # 22327959
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame
GT2009;145TTDR16023
Description
GT2009 ; 145TTDR16023 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/200V
Part # GT2009
BDI # 22327919
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8 Ampere | 2 Poles
Mounting Method:
Rigid