WCL1406T

COMPARE

WCL1406T

Description
WCL1406T AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TCZ 3628L OPEN

BALDOR-RELIANCE

Part # WCL1406T

BDI # 132022

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
Y370;182THFR5329

COMPARE

Y370;182THFR5329

Description
Y370 ; 182THFR5329 INVERTER DUTY MOTOR ; POR 3-PHASE 230/460VAC 60HZ 3HP 1735RPM

LEESON

Part # Y370

BDI # 21570229

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY