TCA0452AE231GAA009
Description
TCA0452AE231GAA009 LOW VOLTAGE IEC MOTOR ; 60HP 3PH 1800RPM 230/460V 225M TEFC
Part # R855
BDI # 27212373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1785/1490
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 142/71 Ampere | 4 Poles
Mounting Method:
B3 Face