254TTTCD16545
Description
254TTTCD16545 ELECTRIC MOTOR, 15 1800 TEAO 254TV 3/60/230/460 (SMARTCATALOG)
Part # U1871A
BDI # 27225504
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1772/1475
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid