TCA0751AE231GAA009
Description
TCA0751AE231GAA009 LOW VOLTAGE IEC MOTOR, 100HP 3PH 3600RPM 230/460V 280S TEFC (SMARTCATALOG)
Part # R860
BDI # 27222391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
3580/2985
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 222/111 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA0453AE231GAA009
Description
TCA0453AE231GAA009 LOW VOLTAGE IEC MOTOR, 60HP 3PH 1200RPM 230/460V 280S TEFC (SMARTCATALOG)
Part # R856
BDI # 27222393
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
75
Sync RPM:
1190/990
Hertz:
60
Shaft Diameter - Millimeter:
1905
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 146/73 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0752AE231GAA009
Description
TCA0752AE231GAA009 LOW VOLTAGE IEC MOTOR ; 100HP 3PH 1800RPM 230/460V 280S TEFC
Part # R861
BDI # 27217518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
75
Sync RPM:
1790/1495
Hertz:
60
Shaft Diameter - Millimeter:
1905
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 230/115 Ampere | 4 Poles
Mounting Method:
B3 Face