CXT3302TS
Description
CXT3302TS AC MOTOR, 30HP 3525RPM 3PH 60HZ 286TSC 1048M TEFC (SMARTCATALOG)
Part # CXT3302TS
BDI # 26362954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3302TS
Description
VXT3302TS AC MOTOR, 30HP 3525RPM 3PH 60HZ 286TSC 1048M TEFC (SMARTCATALOG)
Part # VXT3302TS
BDI # 26358750
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted