286TTTCD16541

COMPARE

286TTTCD16541

Description
286TTTCD16541 MOTOR, 30 1800 TEAO 286TV 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # U1874A

BDI # 27214289

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1770/1470
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 71/35.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY