W073-P

COMPARE

W073-P

Description
W073-P AC MOTOR, 40 1800 TEFC 324TCV 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # W073-P

BDI # 27225469

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1782
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 47.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY