CECP84314T-4
Description
CECP84314T-4 GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC
Part # CECP84314T-4
BDI # 125733
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4314T
Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1800 RPM 3PH 364TC TEFC
Part # CEM4314T
BDI # 125844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
364THFCD8046
Description
364THFCD8046 ELECTRIC MOTOR ; 60 1800 TEBC 364TC 3/60/230/460
Part # Y515A
BDI # 27217183
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 135/67.5 Ampere | 4 Poles
Mounting Method:
Rigid
171595.00
Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC
Part # 171595.00
BDI # 20184185
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 147 To 139/69.5 Ampere | 4 Poles
Mounting Method:
Rigid