W087-P
Description
W087-P AC MOTOR, 60 1800 TEFC 364TCV 3/60/460 (SMARTCATALOG)
Part # W087-P
BDI # 27225468
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 68 Ampere | 4 Poles
Mounting Method:
Round Frame